This item is Discontinued.

Robb-Jack 6mm Dia 3-Flute Metric End Mill, 10mm LOC, 6mm Shank, 51mm OAL, 18mm Reach, DLC Coating MFMHV-301-06-DLC

6mm Dia 3-Flute Metric End Mill, 10mm LOC, 6mm Shank, 51mm OAL, 18mm Reach, DLC Coating (Discontinued)

  • Mfr # MFMHV-301-06-DLC
  • Zoro # G5074792
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MFMHV-301-06-DLC
Zoro #
G5074792
UPC #
662966967812
Country of Origin
United States

Dimensions

Flute Length
10
Max Cut Diameter
6
Shank Diameter
6
Cutting Diameter
6
SDL_reachlength
18

Details

Number of Flutes
3
Helix Angle
37
Series
MFMHV-301
System of Measurement
mm
OAL_overall
51
Coating
DLC
Item
End Mill
series_description
3 Flute Short Reach Metric High Velocity Solid Carbide End Mill for Aluminum
Tool End Type
square
Tariff Code
8207.7

Description

6mm Dia 3-Flute Metric End Mill, 10mm LOC, 6mm Shank, 51mm OAL, 18mm Reach, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.