
6mm Dia 3-Flute Metric End Mill 8mm LOC, 6mm Shank, 50mm OAL, 3mm CR, TiN Coating (Discontinued)
- Mfr # MSB-301-06-T
- Zoro # G5048000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSB-301-06-T
Zoro #
G5048000
UPC #
662966676509
Country of Origin
United States
Dimensions
Max Cut Diameter
6
Cutting Diameter
6
Flute Length
8
Shank Diameter
6
RE_cornerradius
3
Details
Number of Flutes
3
Helix Angle
30
Series
MSB-301
System of Measurement
mm
OAL_overall
50
Coating
TiN
Tool End Type
ball
series_description
3 Flute Ball End Stub Length Metric Tuffy Grade Carbide End Mill
Item
End Mill
Tariff Code
8207.7
Description
6mm Dia 3-Flute Metric End Mill 8mm LOC, 6mm Shank, 50mm OAL, 3mm CR, TiN Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.