This item is Discontinued.

Robb-Jack 6mm Dia 4-Flute Metric End Mill 8mm LOC, 6mm Shank, 50mm OAL MTS-401-06

6mm Dia 4-Flute Metric End Mill 8mm LOC, 6mm Shank, 50mm OAL (Discontinued)

  • Mfr # MTS-401-06
  • Zoro # G5064636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTS-401-06
Zoro #
G5064636
UPC #
662966514054
Country of Origin
United States

Dimensions

Flute Length
8
Max Cut Diameter
6
Cutting Diameter
6
Shank Diameter
6

Details

Number of Flutes
4
Helix Angle
30
Series
MTS-401
System of Measurement
mm
Coating
UNCOAT
OAL_overall
50
Tariff Code
8207.7
Tool End Type
square
Item
End Mill
series_description
4 Flute Stub Length Metric Tuffy Grade Carbide End Mill

Description

6mm Dia 4-Flute Metric End Mill 8mm LOC, 6mm Shank, 50mm OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.