This item is Discontinued.

Robb-Jack 6mm Dia 4-Flute Metric End Mill 8mm LOC, 6mm Shank, 50mm OAL, TiCN Coating MTS-401-06-C

6mm Dia 4-Flute Metric End Mill 8mm LOC, 6mm Shank, 50mm OAL, TiCN Coating (Discontinued)

  • Mfr # MTS-401-06-C
  • Zoro # G5058010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS-401-06-C
Zoro #
G5058010
UPC #
662966702659
Country of Origin
United States

Dimensions

Shank Diameter
6
Max Cut Diameter
6
Flute Length
8
Cutting Diameter
6

Details

Number of Flutes
4
Series
MTS-401
Helix Angle
30
Coating
TiCN
OAL_overall
50
System of Measurement
mm
series_description
4 Flute Stub Length Metric Tuffy Grade Carbide End Mill
Tariff Code
8207.7
Tool End Type
square
Item
End Mill

Description

6mm Dia 4-Flute Metric End Mill 8mm LOC, 6mm Shank, 50mm OAL, TiCN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.