This item is Discontinued.

No Product Image Available

80mm Diam. Slitting Saw, 1mm Thick, 22mm ID, 30 teeth Alternate Tooth Chamfer, Double Concavity, 35mm Hub (Discontinued)

  • Mfr # MK80-1000-22-30
  • Zoro # G5076490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK80-1000-22-30
Zoro #
G5076490
UPC #
662966054307
Country of Origin
United States

Dimensions

Outside Diameter
80
Cutting Width
1
Arbor Diameter
22

Details

Item
Saw
Coating
UNCOAT
System of Measurement
mm
series_description
80mm Dia. 22mm Arbor 30 Teeth Alternate Tooth Chamfer Carbide Saw Non-Ferrous
Tariff Code
8202.39
Series
MK80-22-30
Toothcount
30

Description

80mm Diam. Slitting Saw, 1mm Thick, 22mm ID, 30 teeth Alternate Tooth Chamfer, Double Concavity, 35mm Hub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.