80mm Diam. Slitting Saw, 2mm Thick, 22mm ID, 60 teeth (Discontinued)
- Mfr # M80-2000-22-60
- Zoro # G5014918
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M80-2000-22-60
Zoro #
G5014918
UPC #
662966662519
Country of Origin
United States
Dimensions
Outside Diameter
80
Arbor Diameter
22
Cutting Width
2
Details
Item
Saw
Coating
UNCOAT
System of Measurement
mm
Toothcount
60
series_description
80mm Diameter 22mm Arbor 60 Teeth Solid Carbide Saw Tough Material
Tariff Code
8202.39
Series
M80-22-60
Description
80mm Diam. Slitting Saw, 2mm Thick, 22mm ID, 60 teeth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.