This item is Discontinued.

Robb-Jack 8mm Dia 3-Flute Metric End Mill 12mm LOC, 8mm Shank, 58mm OAL, 4mm CR, DLC Coating MSB-301-08-DLC

8mm Dia 3-Flute Metric End Mill 12mm LOC, 8mm Shank, 58mm OAL, 4mm CR, DLC Coating (Discontinued)

  • Mfr # MSB-301-08-DLC
  • Zoro # G5011969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSB-301-08-DLC
Zoro #
G5011969
UPC #
662966676530
Country of Origin
United States

Dimensions

Max Cut Diameter
8
Flute Length
12
Cutting Diameter
8
Shank Diameter
8
RE_cornerradius
4

Details

Number of Flutes
3
Series
MSB-301
Helix Angle
30
Coating
DLC
OAL_overall
58
System of Measurement
mm
Item
End Mill
Tariff Code
8207.7
series_description
3 Flute Ball End Stub Length Metric Tuffy Grade Carbide End Mill
Tool End Type
ball

Description

8mm Dia 3-Flute Metric End Mill 12mm LOC, 8mm Shank, 58mm OAL, 4mm CR, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.