
8mm Dia 3-Flute Metric End Mill 20mm LOC, 8mm Shank, 63mm OAL, 0.1mm Chamfer, DLC Coating (Discontinued)
- Mfr # MA1-303-08-DLC
- Zoro # G5019912
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA1-303-08-DLC
Zoro #
G5019912
UPC #
662966662984
Country of Origin
United States
Dimensions
Flute Length
20
Cutting Diameter
8
Shank Diameter
8
Max Cut Diameter
8
Details
Number of Flutes
3
Series
MA1-303
Helix Angle
35
OAL_overall
63
Corner Chamfer
0.1
Coating
DLC
System of Measurement
mm
Tariff Code
8207.7
Item
End Mill
series_description
3 Flute Metric Aluminum Chatter Reduction Hi-Performance Carbide End Mill
Tool End Type
chamfer
Description
8mm Dia 3-Flute Metric End Mill 20mm LOC, 8mm Shank, 63mm OAL, 0.1mm Chamfer, DLC Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.