This item is Discontinued.

Robb-Jack 8mm Dia 4-Flute Metric End Mill 12mm LOC, 8mm Shank, 63mm OAL, TiN Coating MSTR-401-08-T

8mm Dia 4-Flute Metric End Mill 12mm LOC, 8mm Shank, 63mm OAL, TiN Coating (Discontinued)

  • Mfr # MSTR-401-08-T
  • Zoro # G5125649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSTR-401-08-T
Zoro #
G5125649
UPC #
662966512562
Country of Origin
United States

Dimensions

Cutting Diameter
8
Max Cut Diameter
8
Flute Length
12
Shank Diameter
8

Details

Number of Flutes
4
Series
MSTR-401
Helix Angle
30
System of Measurement
mm
Coating
TiN
OAL_overall
63
Tool End Type
square
series_description
4 Flute Stub Length Metric Super Tuffy Grade Carbide Rougher
Tariff Code
8207.7
Item
End Mill

Description

8mm Dia 4-Flute Metric End Mill 12mm LOC, 8mm Shank, 63mm OAL, TiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.