This item is Discontinued.

Robb-Jack 8mm Dia 4-Flute Metric End Mill 16mm LOC, 8mm Shank, 63mm OAL, 4mm CR, TiN Coating MB-440-08-T

8mm Dia 4-Flute Metric End Mill 16mm LOC, 8mm Shank, 63mm OAL, 4mm CR, TiN Coating (Discontinued)

  • Mfr # MB-440-08-T
  • Zoro # G5045261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB-440-08-T
Zoro #
G5045261
UPC #
662966664049
Country of Origin
United States

Dimensions

Cutting Diameter
8
Flute Length
16
Shank Diameter
8
Max Cut Diameter
8
RE_cornerradius
4

Details

Number of Flutes
4
Helix Angle
40
Series
MB-440
System of Measurement
mm
Coating
TiN
OAL_overall
63
series_description
4 Flute Ball End Standard Length Metric Tuffy Grade Carbide End Mill with Hone
Item
End Mill
Tool End Type
ball
Tariff Code
8207.7

Description

8mm Dia 4-Flute Metric End Mill 16mm LOC, 8mm Shank, 63mm OAL, 4mm CR, TiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.