Zoro Homepage
This item is Discontinued.
Robb-Jack Arbor Cap 0.87500-in Arbor Dia, 2.00000-in Cap Len XCP-AB-875

Arbor Cap 0.87500-in Arbor Dia, 2.00000-in Cap Len (Discontinued)

  • Mfr # XCP-AB-875
  • Zoro # G5130987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCP-AB-875
Zoro #
G5130987
UPC #
662966104057
Country of Origin
United States

Dimensions

Length
2
Thickness
0.25
Arbor Diameter
0.875
Hex Key Size
0.25
screw_size
5/16-18x3

Details

Item
Accessory
Series
XCP
Coating
UNCOAT
System of Measurement
in
series_description
Extended Length Replacement Arbor Cap for AB Arbors
Tariff Code
8466.1
screw_type
socket

Description

Arbor Cap 0.87500-in Arbor Dia, 2.00000-in Cap Len

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.