This item is Discontinued.

Robb-Jack Diamond Coated 118/34 Drill Reamer 0.1910in Dia, 0.250in Shank, 3.50in OAL, DCC Coating P810-100486-1

Diamond Coated 118/34 Drill Reamer 0.1910in Dia, 0.250in Shank, 3.50in OAL, DCC Coating (Discontinued)

  • Mfr # P810-100486-1
  • Zoro # G5058738
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P810-100486-1
Zoro #
G5058738
UPC #
662966100004
Country of Origin
United States

Dimensions

Max Cut Diameter
0.191
Shank Diameter
0.25
Cutting Diameter
0.191
Flute Length
1.5

Details

Item
Drill/C'Bore
Number of Flutes
2
System of Measurement
in
OAL_overall
3.5
Coating
DCC
Tariff Code
8207.7
Tool End Type
11834tip
Series
P810-R
series_description
Diamond Coated One Shot Drill Reamer for CFRP and Composites

Description

Diamond Coated 118/34 Drill Reamer 0.1910in Dia, 0.250in Shank, 3.50in OAL, DCC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.