This item is Discontinued.

Robb-Jack ER11 Metric End Mill Extension Holder, 3mm Hole Diameter, 8mm Extension Diameter, 20mm Extension Length ER11-M3-L

ER11 Metric End Mill Extension Holder, 3mm Hole Diameter, 8mm Extension Diameter, 20mm Extension Length (Discontinued)

  • Mfr # ER11-M3-L
  • Zoro # G5038191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ER11-M3-L
Zoro #
G5038191
UPC #
662966100004
Country of Origin
United States

Dimensions

Shank Diameter
8.001
Collet Size
11

Details

Item
Accessory
Series
ER-M
OAL_overall
20
Coating
UNCOAT
System of Measurement
mm
series_description
ER Style Integrated Collet and End Mill Extension Holder
Tariff Code
8466.1

Description

ER11 Metric End Mill Extension Holder, 3mm Hole Diameter, 8mm Extension Diameter, 20mm Extension Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.