This item is Discontinued.

Robb-Jack ER11 Metric End Mill Extension Holder, 4mm Hole Diameter, 8mm Extension Diameter, 15mm Extension Length ER11-M4-SL

ER11 Metric End Mill Extension Holder, 4mm Hole Diameter, 8mm Extension Diameter, 15mm Extension Length (Discontinued)

  • Mfr # ER11-M4-SL
  • Zoro # G5014069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER11-M4-SL
Zoro #
G5014069
UPC #
662966100004
Country of Origin
United States

Dimensions

Collet Size
11
Shank Diameter
8.001

Details

Item
Accessory
Series
ER-M
Coating
UNCOAT
System of Measurement
mm
OAL_overall
15
Tariff Code
8466.1
series_description
ER Style Integrated Collet and End Mill Extension Holder

Description

ER11 Metric End Mill Extension Holder, 4mm Hole Diameter, 8mm Extension Diameter, 15mm Extension Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.