This item is Discontinued.

Robb-Jack Internal Thread Relief Mill 0.072 Dia, 2 Flute, 0.180 Neck Len, 0.1875 Shank, 2.0 OAL, AlTiN Coating RTHR-3-48-A

Internal Thread Relief Mill 0.072 Dia, 2 Flute, 0.180 Neck Len, 0.1875 Shank, 2.0 OAL, AlTiN Coating (Discontinued)

  • Mfr # RTHR-3-48-A
  • Zoro # G5071478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTHR-3-48-A
Zoro #
G5071478
UPC #
662966100004
Country of Origin
United States

Dimensions

Neck Length
0.18
Cutting Diameter
0.072
Neck Diameter
0.032
Shank Diameter
0.1875
Max Cut Diameter
0.072
RE_cornerradius
0.005

Details

Item
Thread Mill
System of Measurement
in
Coating
AlTiN
OAL_overall
2
Series
RTHR
Tariff Code
8207.7
series_description
Internal Thread Relief End Mill

Description

Internal Thread Relief Mill 0.072 Dia, 2 Flute, 0.180 Neck Len, 0.1875 Shank, 2.0 OAL, AlTiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.