
Internal Thread Relief Mill 0.420 Dia, 6 Flute, 0.848 Neck Len, 0.500 Shank, 2.5 OAL, DLC Coating (Discontinued)
- Mfr # RTHR-1/2-13-DLC
- Zoro # G5059657
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RTHR-1/2-13-DLC
Zoro #
G5059657
UPC #
662966100004
Country of Origin
United States
Dimensions
Neck Length
0.848
Max Cut Diameter
0.42
Neck Diameter
0.284
Cutting Diameter
0.42
Shank Diameter
0.5
RE_cornerradius
0.012
Details
Item
Thread Mill
Coating
DLC
OAL_overall
2.5
System of Measurement
in
Series
RTHR
series_description
Internal Thread Relief End Mill
Tariff Code
8207.7
Description
Internal Thread Relief Mill 0.420 Dia, 6 Flute, 0.848 Neck Len, 0.500 Shank, 2.5 OAL, DLC Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.