This item is Discontinued.

Robb-Jack PCD Composite Finish Drill Point Router 0.75-in Dia, 2 Flute, 0.875-in LOC, 4-in OAL CPCD-203-24

PCD Composite Finish Drill Point Router 0.75-in Dia, 2 Flute, 0.875-in LOC, 4-in OAL (Discontinued)

  • Mfr # CPCD-203-24
  • Zoro # G6073001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPCD-203-24
Zoro #
G6073001
UPC #
662966953723
Country of Origin
United States

Dimensions

Cutting Diameter
0.75
Flute Length
0.875
Shank Diameter
0.75
Max Cut Diameter
0.75

Details

Item
End Mill
Series
CPCD-203
Coating
UNCOAT
System of Measurement
in
Number of Flutes
2
OAL_overall
4
Tariff Code
8207.7
Tool End Type
118tip
series_description
CPCD-203 Series 2 Flute Standard Length PCD-Tipped Diamond Router

Description

PCD Composite Finish Drill Point Router 0.75-in Dia, 2 Flute, 0.875-in LOC, 4-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.