This item is Discontinued.

Robb-Jack Precision Rigid Saw Arbor made for saws with a 1.250-in ID, 1.25-in Shank Diameter, 2.000-in Flange Diameter, 3.5-in Overall Length, Thru Coolant NAB-1250-TC

Precision Rigid Saw Arbor made for saws with a 1.250-in ID, 1.25-in Shank Diameter, 2.000-in Flange Diameter, 3.5-in Overall Length, Thru Coolant (Discontinued)

  • Mfr # NAB-1250-TC
  • Zoro # G5051817
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NAB-1250-TC
Zoro #
G5051817
UPC #
662966100103
Country of Origin
United States

Dimensions

Outside Diameter
1.25
Flange Diameter
2
Arbor Diameter
1.25
saw_bearing_length
0.5

Details

Item
Accessory
Series
NAB-TC
Keyway
Keyway
System of Measurement
in
Coating
UNCOAT
OAL_overall
3.5
series_description
Ultra Precision Thru-Coolant Saw Arbor for Carbide Slitting Saw
Tariff Code
8466.1

Description

Precision Rigid Saw Arbor made for saws with a 1.250-in ID, 1.25-in Shank Diameter, 2.000-in Flange Diameter, 3.5-in Overall Length, Thru Coolant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.