This item is Discontinued.

Robb-Jack Solid Carbide Flat Bottom Drill, 0.1875in Diam, 2 Flute, 1.125in Flute Length, 0.188in Shank, 2.500in OAL, 0.9375in Max Hole Depth, 0.010in Radius, Tuffy Material FBD-202-06

Solid Carbide Flat Bottom Drill, 0.1875in Diam, 2 Flute, 1.125in Flute Length, 0.188in Shank, 2.500in OAL, 0.9375in Max Hole Depth, 0.010in Radius, Tuffy Material (Discontinued)

  • Mfr # FBD-202-06
  • Zoro # G5023738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBD-202-06
Zoro #
G5023738
UPC #
662966100004
Country of Origin
United States

Dimensions

Max Cut Diameter
0.1875
Cutting Diameter
0.1875
Shank Diameter
0.1875
Flute Length
1.125
RE_cornerradius
0.01

Details

Item
Drill/C'Bore
Coating
UNCOAT
System of Measurement
in
OAL_overall
2.5
Series
FBD
Tool End Type
radius
Tariff Code
8207.7
series_description
Solid Carbide Flat Bottom Drill for Non-Ferrous Material

Description

Solid Carbide Flat Bottom Drill, 0.1875in Diam, 2 Flute, 1.125in Flute Length, 0.188in Shank,2.500in OAL, 0.9375in Max Hole Depth, 0.010in Radius, Tuffy Material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.