This item is Discontinued.

Robb-Jack Solid Carbide Thru Coolant Flange, 1.434in Outside Diameter, 0.060in Thickness, 0.875in Inside Diamter with 20 Coolant Ports (Sold in pairs) CF-875-0600-20

Solid Carbide Thru Coolant Flange, 1.434in Outside Diameter, 0.060in Thickness, 0.875in Inside Diamter with 20 Coolant Ports (Sold in pairs) (Discontinued)

  • Mfr # CF-875-0600-20
  • Zoro # G5112540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF-875-0600-20
Zoro #
G5112540
UPC #
662966100004
Country of Origin
United States

Dimensions

Outside Diameter
1.434
Arbor Diameter
0.875
Shank Diameter
1.434
Cutting Width
0.06

Details

Item
Accessory
Series
CF-Flange
Coating
UNCOAT
System of Measurement
in
series_description
Solid Carbide Thru Coolant Saw Flanges (Sold in Pairs)
Tariff Code
8466.1

Description

Solid Carbide Thru Coolant Flange, 1.434in Outside Diameter, 0.060in Thickness, 0.875in Inside Diamter with 20 Coolant Ports (Sold in pairs)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.