This item is Discontinued.

Robb-Jack Standard Engraving Tool 0.06-in Tip, 0.25-in OD, 90-deg Incl. Angle, 2-in OAL ET4-06090

Standard Engraving Tool 0.06-in Tip, 0.25-in OD, 90-deg Incl. Angle, 2-in OAL (Discontinued)

  • Mfr # ET4-06090
  • Zoro # G5034439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET4-06090
Zoro #
G5034439
UPC #
662966646373
Country of Origin
United States

Dimensions

Max Cut Diameter
0.06
Shank Diameter
0.25
Cutting Diameter
0.06

Details

Number of Flutes
1
System of Measurement
in
Coating
UNCOAT
PNA_includedangle
90
OAL_overall
2
Series
ET4
series_description
Standard Engraving Tool for Most Applications
Item
Engraving
Tariff Code
8207.7

Description

Standard Engraving Tool 0.06-in Tip, 0.25-in OD, 90-deg Incl. Angle, 2-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.