This item is Discontinued.

Robb-Jack Thread Mill 1/4, 0.188 Dia, 4 Flute, 0.400 Neck Len, 0.250 Shank, 2.0 OAL, DLC Coating THR-1/4-DLC

Thread Mill 1/4, 0.188 Dia, 4 Flute, 0.400 Neck Len, 0.250 Shank, 2.0 OAL, DLC Coating (Discontinued)

  • Mfr # THR-1/4-DLC
  • Zoro # G5140872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THR-1/4-DLC
Zoro #
G5140872
UPC #
662966100004
Country of Origin
United States

Dimensions

Neck Length
0.4
Neck Diameter
0.124
Max Cut Diameter
0.188
Cutting Diameter
0.188
Shank Diameter
0.25

Details

Item
Thread Mill
Number of Flutes
4
OAL_overall
2
System of Measurement
in
nf_thread
6mm
Coating
DLC
crest
0.003
nc_thread
4-Jan
Tariff Code
8207.7
Series
THR
series_description
Thread Mill made from Solid Carbide for Inch and Metric Threads

Description

Thread Mill 1/4, 0.188 Dia, 4 Flute, 0.400 Neck Len, 0.250 Shank, 2.0 OAL, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.