Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Robb-Jack Thread Mill #6, 0.099 Dia, 2 Flute, 0.260 Neck Len, 0.1875 Shank, 2.0 OAL, DLC Coating THR-6-DLC

Thread Mill #6, 0.099 Dia, 2 Flute, 0.260 Neck Len, 0.1875 Shank, 2.0 OAL, DLC Coating (Discontinued)

  • Mfr # THR-6-DLC
  • Zoro # G5143410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THR-6-DLC
Zoro #
G5143410
UPC #
662966100004
Country of Origin
United States

Dimensions

Neck Length
0.26
Shank Diameter
0.1875
Max Cut Diameter
0.099
Neck Diameter
0.055
Cutting Diameter
0.099

Details

Item
Thread Mill
Number of Flutes
2
crest
0.0015
System of Measurement
in
nc_thread
#6
OAL_overall
2
nf_thread
4mm
Coating
DLC
Series
THR
Tariff Code
8207.7
series_description
Thread Mill made from Solid Carbide for Inch and Metric Threads

Description

Thread Mill #6, 0.099 Dia, 2 Flute, 0.260 Neck Len, 0.1875 Shank, 2.0 OAL, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.