Shop ROBERT BOSCH TOOL
See all product information
Create Account
BASE FIXED FOR 1617/18 RTR
- Mfr # RA1161
- Zoro # G622804953
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Length
3 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RA1161
- Zoro #
- G622804953
- UPC #
- -
- Country of Origin
- United States
- Item
- Router Accessory
Dimensions
- Height
- 1 in
- Length
- 3 in
- Width
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.