Zoro Homepage

25" PRECISIONCUTS PRO MULTI-FLOOR CUTTER

  • Mfr # 10-959

  • Zoro # G215562413


product price: $923.99
/ea
Free Shipping & Returns

Key Features

Overall Width
28 3/4 in
Handle Material
Aluminum
Handle Length
28 1/2 in
Blade Material
Tungsten Carbide
Includes
Blade, Casters, Cutting Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-959
Zoro #
G215562413
UPC #
075378100959
Country of Origin
China

Dimensions

Overall Width
28 3/4 in
Handle Length
28 1/2 in
Cutting Length - Diagonal
17 in
Compatible Thickness - Maximum
5/8 in
Overall Length
20 in
Cutting Length - Straight
25 in

Details

Item
Multi-Floor Cutter
Handle Material
Aluminum
Blade Material
Tungsten Carbide
Includes
Blade, Casters, Cutting Light
Product Type
Multi-Floor Cutter

Description

Multi-Floor Cutter, Blade Material Tungsten Carbide, Compatible Thickness - Maximum 5/8 in, Cutting Length - Diagonal 17 in, Cutting Length - Straight 25 in, Handle Length 28 1/2 in, Handle Material Aluminum, Includes Blade, Casters, Cutting Light, Overall Length 20 in, Overall Width 28 3/4 in, Product Type Multi-Floor Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.