6" Hardened Steel Scraper Blade
- Mfr # 10-195-01
- Zoro # G5071771
product price:Â
$
16.49
/ea
Key Features
Impact Rated
No
Material
Steel
Overall Length
4 in
For Use With
Mfg. No. 10-195 Heavy Duty Convertible Scraper
For Use With Mfr. Model Number
10-195
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-195-01
- Zoro #
- G5071771
- UPC #
- 075378195016
- Country of Origin
- China
Dimensions
- Overall Length
- 4 in
- Overall Width
- 6 in
- Wire Rope Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- Heavy Duty
Details
- Item
- Replacement Scraper Blade
- Impact Rated
- No
- Material
- Steel
- For Use With
- Mfg. No. 10-195 Heavy Duty Convertible Scraper
- For Use With Mfr. Model Number
- 10-195
- Product Type
- Replacement Scraper Blade
- Features
- Heavy Duty
- Compatible with Manufacturer Model Number
- 10-195
- Compatible Manufacturer Model Number
- 10-195
- Compatible with Manufacturer Model No.
- 10-195
- Compatible with Mfr. Model No.
- 10-195
- For Use with Mfr Model Number
- 10-195
- Compatible Manufacturer Part Number
- 10-195
- Compatible Pump Manufacturer Part Number
- 10-195
- Compatible Mfr. Model Number
- 10-195
- For Manufacturer Part Number
- 10-195
- Compatible with Mfr. Model Number
- 10-195
- Shell Material
- Steel
Description
The Roberts 10-195-01 Repl Scraper Blade is the ideal replacement part for your equipment. It can be used to replace worn or damaged blades. The blade measures 6" long and is made of steel. This heavy duty convertible scraper can fit Mfr. Model Number 10-195. When it comes to quality, you won't be disappointed with the Roberts 10-195-01 Repl Scraper Blade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.