Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive, 2057 Series, Beige Tan, 4 gal, Pail

  • Mfr # 2057-4

  • Zoro # G9189568


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Type
Vinyl Composition Tile Adhesive
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Color
Beige Tan
Container Size
4 gal
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2057-4
Zoro #
G9189568
UPC #
075378205746
Country of Origin
United States

Dimensions

Container Size
4 gal
Container Size - Adhesives
4 gal

Details

Item
Adhesive
Type
Vinyl Composition Tile Adhesive
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Color
Beige Tan
Container Type
Pail
Materials Bonded
Concrete, Vinyl, Wood
Begins to Harden
8 to 12 hr
Chemical Base
Latex
Application Temp. Range
65 Degrees to 95 Degrees F
Characteristics
High Residual Tack, Moisture Control
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Application Family
Flooring
Bonding Range
1 to 60 min.
Adhesive Color
Creamy Tan
Viscosity
Medium Paste
Standards
ASTM F1869, ASTM F2170
Material
SBR Latex
Work Life
1 yr
Curing Time
12 to 24 hr.
Functional Cure
24 to 48 hr
Shear Strength
Not Specified
VOC Content
1g/L
Tensile Strength
Not Specified
Green Environmental Attribute
Meets SCAQMD Requirements
Substrates
Concrete, APA Rated Plywood, Terrazzo
Temp. Range
65 Degrees to 95 Degrees F
Specific Gravity
1
Primary Applications
Floor Tiles
Solvent-Free
Yes
Low Odor
Yes
Working Time
1 hr
Maximum Application Temperature
95 Degrees F
Features
Dries Clear, Extended Working Time, Good Residual Tack, Moisture Control Adhesive
VOC Content Weight
Less Than 1 g/L
Minimum Application Temperature
65 Degrees F
Full Cure Time
24 to 48 hr
Non-Sagging
Yes
Water Resistance
Not Water-Resistant
Series
2057
Interior/Exterior
Interior Only
Application Method
Brush On, Roll On, Trowel On
Full Cure
24 to 48 hr
Container Type - Adhesives
Pail

Description

Construction Adhesive, Adhesive Color Creamy Tan, Application Method Brush On, Roll On, Trowel On, Chemical Base SBR Latex, Container Size 4 gal, Container Type Pail, Features Dries Clear, Extended Working Time, Good Residual Tack, Moisture Control Adhesive, Interior/Exterior Interior Only, Working Time 1 hr, Water Resistance Not Water-Resistant, VOC Content Weight Less Than 1 g/L, Standards ASTM F1869, ASTM F2170, Low Odor Yes, Materials Bonded Vinyl, Shear Strength Not Specified

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.