Zoro Homepage

Carpet Installation Kit

  • Mfr # 10-752

  • Zoro # G714642456


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Product Type
Carpet Installation Kit
Overall Height
11 1/2 in
Overall Length
24 in
Overall Width
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-752
Zoro #
G714642456
UPC #
075378107521
Country of Origin
United States

Dimensions

Overall Height
11 1/2 in
Overall Length
24 in
Overall Width
9 1/2 in

Details

Item
Carpet Installation Kit
Product Type
Carpet Installation Kit

Description

Carpet Installation Kit, Overall Height 11 1/2 in, Overall Length 24 in, Overall Width 9 1/2 in, Product Type Carpet Installation Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.