Zoro Homepage

Carpet Knee Kicker, For Carpet Installation Aluminum

  • Mfr # 10-501

  • Zoro # G5082813


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Size
18-7/8 to 24 in
Handle Type
(5) Positions
Handle Material
Aluminum
Characteristics
Extra Wide Head, High Contour Neck, Center Grooved Head, Adjustable Pin Depth Dial
Application
For Carpet Installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-501
Zoro #
G5082813
UPC #
075378105015
Country of Origin
Taiwan, Province of China

Dimensions

Size
18-7/8 to 24 in
Overall Width
5 in
Adjustable Length - Maximum
24 in
Adjustable Length - Minimum
18 7/8 in
Clamp Face Width
4 in
Handle Length
8 1/2 in
Overall Height
5 in
Bumper Pad Thickness
2 in
Clamp Face Length
4 in

Details

Item
Carpet Knee Kicker
Handle Type
(5) Positions
Handle Material
Aluminum
Characteristics
Extra Wide Head, High Contour Neck, Center Grooved Head, Adjustable Pin Depth Dial
Application
For Carpet Installation
Includes
Nap Grips
Body Material
Aluminum
Pin Adjustability
Adjustable
Pin Material
Steel

Description

Carpet Knee Kicker, Adjustable Length - Maximum 24 in, Adjustable Length - Minimum 18 7/8 in, Body Material Aluminum, Bumper Pad Thickness 2 in, Clamp Face Length 4 in, Clamp Face Width 4 in, Handle Length 8 1/2 in, Includes Nap Grips, Overall Height 5 in, Overall Width 5 in, Pin Adjustability Adjustable, Pin Material Steel, Product Type Carpet Knee Kicker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.