Zoro Homepage

Carpet Seam Tape, 15ft, Pressure Sensitive

  • Mfr # STEZ15

  • Zoro # G4294796


product price: $7.99
/ea

Key Features

Size
15 ft
For Use With
Carpeting
Application
For Temporary Repairs And Tight Areas
Characteristics
Pressure Sensitive, No Heat Needed, Industrial Strength, Single Side
Product Form
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STEZ15
Zoro #
G4294796
UPC #
024043350014
Country of Origin
United States

Dimensions

Size
15 ft
Metric Tape Length
4.57 m
Metric Width
91.95 mm
Tape Thickness
73 mil
Imperial Tape Width
3 5/8 in
Imperial Tape Length
5 yd

Details

Item
Carpet Mounting Tape
For Use With
Carpeting
Application
For Temporary Repairs And Tight Areas
Characteristics
Pressure Sensitive, No Heat Needed, Industrial Strength, Single Side
Product Form
Continuous Roll
Brand and Series
Capitol
Tape Type
Double-Sided Carpet Mounting Tape
Tape Adhesive Format
Single-Sided
Temperature Range
Not Rated
Maximum Tape Performance Temperature
Not Rated
Common Industry
Construction
Minimum Tape Performance Temperature
Not Rated
Tape Brand
Capitol
Tape Backing Construction
Cloth
Surface Compatibility
Nylon, Polyester, Polyethylene (PE)
Tape Backing Material
Cloth
Environment
Indoor and Outdoor

Description

Tape Brand Capitol, Construction, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3 5/8 in, Continuous Roll, Tape Backing Material Uncoated Cotton Cloth, Tape Thickness 73 mil, Carpet Mounting Tape, Maximum Tape Performance Temperature Not Rated, Metric Tape Length 4.57 m, Temperature Range Not Rated, Tape Adhesive Format Double-Sided, Tape Backing Construction Cloth, Imperial Tape Shape Diameter Not Applicable, Carpet Mounting Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.