Zoro Homepage
This item is Discontinued.
Roberts Carpet Tack Strip, 1 In x4 ft, Wood, PK100 20-1231AC

Carpet Tack Strip, 1 In x4 ft, Wood, PK100 (Discontinued)

  • Mfr # 20-1231AC
  • Zoro # G4158201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1231AC
Zoro #
G4158201
UPC #
010306900133
Country of Origin
China

Dimensions

Size
1 in x 4 ft

Details

Item
Carpet Tack Strip
For Use With
Wood
Characteristics
Pre-Started Hardened, High-Carbon Nails, 60 Deg. Angled Pins
Construction
Douglas Fir
Includes
Hardware, 100 Strips

Description

Carpet Tack Strip, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.