Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, 1487 Series, 1 gal, Pail

  • Mfr # 1487-1

  • Zoro # G913326287


product price: $35.99
/ea

Key Features

Container Size
1 gal
Container Type
Pail
Materials Bonded
Concrete, Cork, Gypsum, Plywood, Wood
Chemical Base
Acrylic Latex
Minimum Application Temperature
65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1487-1
Zoro #
G913326287
UPC #
075378148715
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Construction Adhesive
Container Type
Pail
Materials Bonded
Concrete, Cork, Gypsum, Plywood, Wood
Chemical Base
Acrylic Latex
Minimum Application Temperature
65 Degrees F
Low Odor
Yes
Working Time
30 min
Water Resistance
Not Water-Resistant
Standards
CRI, LEED Compliant, SCAQMD
Non-Sagging
Yes
Adhesive Color
Beige
Maximum Performance Temperature
85 Degrees F
Solvent-Free
Yes
Application Method
Trowel On
Functional Cure
8 to 10 hr
Interior/Exterior
Interior Only
Finishing Features
Easy to Trowel, Great Green Grab, Strong Durable Bond
Maximum Application Temperature
85 Degrees F
Series
1487
Full Cure Time
24 hr
Primary Applications
Flooring, Tile
VOC Content Weight Percentage
2 g/L
Features
Enviro-Friendly, Low VOC, Microban Protection, Solvent-Free
VOC Content Weight
Less than 2 g/L
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Green Environmental Attribute
Meets SCAQMD Requirements

Description

Construction Adhesive, Adhesive Color Beige, Application Method Trowel On, Chemical Base Acrylic Latex, Container Size 1 gal, Container Type Pail, Features Enviro-Friendly, Low VOC, Microban Protection, Solvent-Free, Finishing Features Easy to Trowel, Great Green Grab, Strong Durable Bond, Gap Fill Not Applicable, Interior/Exterior Interior Only, Working Time 30 min, VOC Content Weight Percentage 2 g/L, Water Resistance Not Water-Resistant, VOC Content Weight Less than 2 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.