Shop ROBERTS

Construction Adhesive

  • Mfr # 2310-4
  • Zoro # G224218561

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Application Method
Trowel
Functional Cure
Commercial: 6 hr; Residential PSA: 60 min
Cure Method
Pressure Sensitive
Coverage
960 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2310-4
Zoro #
G224218561
UPC #
075378231042
Country of Origin
United States

Dimensions

Container Size
4 gal
Fits Chest Size
Acrylic Pressure-Sensitive Adhesive (Psa) Offering Enhanced Adhesion and a Tight Bond that Remains Strong During Its Long Lifespan, Approximately 20 Min. (Wet Set) / 60 Min. (Full Tack) Open Time, 45 Min. (Wet Set) / 6 Hrs. (Full Tack) Working Time and 24 Hours Curing Time, Covers upto 240 sq ft Per Gallon Depending on Trowel Type, Substrate and Installation Conditions, For Indoor Residential and Commercial Installations, For Installation of Fiberglass-Backed Sheet Vinyl, Small Format Luxury Vinyl Tile (LVT) upto 12 in x 12 in and Vinyl-Backed Carpet Tile, For Permanent or Releasable Installations, Low Odor and Low Voc During Application, Powered by Microban(R) Antimicrobial Product Protection that Helps Fight the Growth of Stain and Odor-Causing Bacteria that Can Cause Product Degradation

Details

Item
Construction Adhesive
Container Type
Pail
Application Method
Trowel
Functional Cure
Commercial: 6 hr; Residential PSA: 60 min
Cure Method
Pressure Sensitive
Coverage
960 sq ft
For Porous Surface
Non-Porous or Porous
Color
Brown
Flash Point
Greater than 400 Degrees F
Materials Bonded
Carpet, Concrete, Plywood, Terrazzo
Series
2310
Spray Adhesive High Tack
Yes
Features
Acrylic Pressure-Sensitive Adhesive (Psa) Offering Enhanced Adhesion and a Tight Bond that Remains Strong During Its Long Lifespan, Approximately 20 Min. (Wet Set) / 60 Min. (Full Tack) Open Time, 45 Min. (Wet Set) / 6 Hrs. (Full Tack) Working Time and 24 Hours Curing Time, Covers upto 240 sq ft Per Gallon Depending on Trowel Type, Substrate and Installation Conditions, For Indoor Residential and Commercial Installations, For Installation of Fiberglass-Backed Sheet Vinyl, Small Format Luxury Vinyl Tile (LVT) upto 12 in x 12 in and Vinyl-Backed Carpet Tile, For Permanent or Releasable Installations, Low Odor and Low Voc During Application, Powered by Microban(R) Antimicrobial Product Protection that Helps Fight the Growth of Stain and Odor-Causing Bacteria that Can Cause Product Degradation
Full Cure Time
48 hr
Interior/Exterior
Interior Only
Minimum Application Temperature
65 Degrees F
Working Time
45 min
Maximum Application Temperature
85 Degrees F
Standards
CRI/CCI Green Label Plus, LEED
Solvent-Free
Yes
Specific Gravity
1.10
Primary Application
Flooring & Tile Installation
Product Type
Construction Adhesive

Description

Construction Adhesive, Container Size 4 gal, Container Type Pail, Cure Method Pressure Sensitive, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 2310

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.