ConstructionAdhesiveBrn10ozCartridge8600
- Mfr # 8600-10C
- Zoro # G724218504
product price:Â
$
9.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Brown
Container Size
10 oz
Specific Gravity
1.30
Flash Point
400 Degrees F
Functional Cure
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8600-10C
- Zoro #
- G724218504
- UPC #
- 075378716013
- Country of Origin
- United States
Dimensions
- Container Size
- 10 oz
- Fits Chest Size
Details
- Item
- Construction Adhesive
- Color
- Brown
- Specific Gravity
- 1.30
- Flash Point
- 400 Degrees F
- Functional Cure
- 10
- Series
- 8600
- Standards
- LEED
- Features
- Resistance Properties
- Mildew-Resistant
- For Porous Surface
- Porous
- Coverage
- 30 Linear ft
- Container Type
- Cartridge
- Application Method
- Cartridge Gun
- Full Cure Time
- 24 hr
- Working Time
- 30 min
- Materials Bonded
- Concrete, Laminate, Plywood, PVC, Wood
- Interior/Exterior
- Interior Only
- Solvent-Free
- Yes
- Primary Application
- Flooring & Tile Installation
- Product Type
- Construction Adhesive
- Wire Color
- Brown
Description
Construction Adhesive, Container Size 10 oz, Container Type Cartridge, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 8600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.