Zoro Homepage

Duckbill Napping Shears, 7 in

  • Mfr # 10-586-3

  • Zoro # G903753390


product price: $27.79
/ea

Key Features

Handle Material
Vinyl
Size
7 in
Application
Carpet Cutting
Includes
2 in. High Carbon Steel Blades
Construction
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-586-3
Zoro #
G903753390
UPC #
010306109444
Country of Origin
United States

Dimensions

Size
7 in

Details

Handle Material
Vinyl
Item
Duckbill Napping Shears
Application
Carpet Cutting
Includes
2 in. High Carbon Steel Blades
Construction
Vinyl
For Use With
Napping
Characteristics
Blades are Made From High Carbon Steel, Offset Handle Prevents Accidental Gouging When Napping, For Trimming Carpet Imperfections Like Stained or Loose Tips

Description

Duckbill Napping Shears, Application Carpet Cutting, Handle Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.