Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Adhesive, 2001 Series, Milky White, 16 oz, Bottle

  • Mfr # 2001-1

  • Zoro # G5123675


product price: $20.42
/ea

Key Features

Application
For Adhering Mineral Fibrous Felt-Backed Sheet Vinyl Flooring
Color
Milky White
Container Size
16 oz
Container Type
Bottle
Materials Bonded
Concrete, Vinyl, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001-1
Zoro #
G5123675
UPC #
075378200116
Country of Origin
United States

Dimensions

Container Size
16 oz
Container Size - Adhesives
1 gal

Details

Item
Floor Adhesive
Application
For Adhering Mineral Fibrous Felt-Backed Sheet Vinyl Flooring
Color
Milky White
Container Type
Bottle
Materials Bonded
Concrete, Vinyl, Wood
Begins to Harden
Up to 45 min
Chemical Base
Latex
Application Temp. Range
65 Degrees to 95 Degrees F
Temp. Range
65 Degrees to 95 Degrees F
Substrates
Concrete, APA Rated Plywood, Vinyl Composition Tile (Free Of Wax), Non-Cushioned Felt-Backed Sheet Vinyl (Free Of Wax and Embossing Leveler) Primed Gypcrete (ASTM F2419), Terrazzo
Material
SBR Latex
Curing Time
24 to 48 hr.
Adhesive Color
Beige
Characteristics
Non-Staining, Solvent Free
VOC Content
0
Specific Gravity
1.2
Sealant Base
SBR Latex
Functional Cure
24 to 48 hr
Application Family
Flooring
Standards
CRI Green Label Plus(R)Certified-GLP #36471
Non-Sagging
Yes
Application Method
No Special Application
Working Time
45 min
Maximum Application Temperature
95 Degrees F
Series
2001
Water Resistance
Not Water-Resistant
Primary Applications
Flooring
Minimum Application Temperature
65 Degrees F
Features
Non-Staining
Interior/Exterior
Interior Only
Full Cure Time
24 to 48 hr
VOC Content Weight
Less Than 1 g/L
Solvent-Free
Yes
Low Odor
Yes
Full Cure
24 to 48 hr
Container Type - Adhesives
Pail

Description

Construction Adhesive, Adhesive Color Beige, Application Method No Special Application, Chemical Base SBR Latex, Container Size 1 gal, Container Type Pail, Features Non-Staining, Interior/Exterior Interior Only, Working Time 45 min, Water Resistance Not Water-Resistant, VOC Content Weight Less Than 1 g/L, Standards CRI Green Label Plus(R)Certified-GLP #36471, Low Odor Yes, Materials Bonded Vinyl, Solvent-Free Yes, Series 2001, Maximum Application Temperature 95 Degrees F, Non-Sagging Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.