Zoro Homepage

Floor Adhesive, 6280 Series, Off-White, 4 gal, Pail

  • Mfr # R6280-4

  • Zoro # G9189629


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Type
Pressure Sensitive Adhesive
Application
Color
Off-White
Container Size
4 gal
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6280-4
Zoro #
G9189629
UPC #
075378628040
Country of Origin
United States

Dimensions

Container Size
4 gal
Container Size - Adhesives
4 gal

Description

Construction Adhesive, Adhesive Color Off White, Application Method No Special Application, Chemical Base Acrylic Latex, Container Size 4 gal, Container Type Pail, Features Non-Flammable, Plasticizer Migration Resistant, Interior/Exterior Interior Only, Working Time 1 hr, Water Resistance Not Water-Resistant, VOC Content Weight Less Than 1 g/L, Standards NFPA Class A, ASTM E84, Low Odor Yes, Materials Bonded Concrete, Wood, Shear Strength Not Specified, Solvent-Free Yes, Series 6280

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.