Floor Install Kit, Spacers, Block, Pull Bar
Mfr # 10-26
Zoro # G4610417
product price: $19.99
/eaKey Features
Application
For Installing Tongue And Groove Flooring
Includes
(30) Spacers, Pull Bar, Tapping Block
For Use With
Glue Down And Floating Flooring
Product Type
Flooring Installation Kit
Material
Polypropylene, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-26
Zoro #
G4610417
UPC #
075378301578
Country of Origin
Viet Nam
Dimensions
Extended Length - Maximum
11 1/2 in
Overall Length
11 1/2 in
Details
Item
Flooring Installation Kit
Application
For Installing Tongue And Groove Flooring
Includes
(30) Spacers, Pull Bar, Tapping Block
For Use With
Glue Down And Floating Flooring
Product Type
Flooring Installation Kit
Material
Polypropylene, Steel
Description
Flooring Installation Kit, Extended Length - Maximum 11 1/2 in, Handle Length Not Applicable, Material Polypropylene, Steel, Includes (30) Spacers, Pull Bar, Tapping Block, Overall Length 11 1/2 in, Product Type Flooring Installation Kit, Roller Weight Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.