Zoro Homepage

Floor Scraper, Stiff, 6", Carbon Steel

  • Mfr # 10-195

  • Zoro # G5071823


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Blade Width
6 in
Blade Length
3 1/2 in
Blade Material
Spring Steel
Handle Material
Aluminum
Knife / Scraper Sub-Category
Scrapers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-195
Zoro #
G5071823
UPC #
075378101956
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
6 in
Blade Length
3 1/2 in
Overall Length
19 1/2 in
Handle Length
12 in

Details

Item
Scraper
Blade Material
Spring Steel
Handle Material
Aluminum
Knife / Scraper Sub-Category
Scrapers
Includes
Cast Aluminum Scraper Head, Hardened Steel Locking Cam
Blade Type
Beveled
No. of Edges
1
Handle Design
D-Handle
Color
Red/Steel
Number of Pieces
4
Features
Heavy-Duty
Application
For Removing Flooring and Debris
Handle Type
Action Lock, Extendible, Molded Grip
Type
Heavy Duty
Blade Edge Type
Bevel
Blade Shape
Straight
Included Blade Manufacturer Part Number
10-195-01
Blade Flexibility
Stiff
Tang Type
Half
Non-Sparking Status
No
Retractable Blade
Not Retractable
Replaceable Blade
Replaceable
Number of Cutting Edges
1

Description

Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 3 1/2 in, Blade Material Spring Steel, Blade Shape Straight, Blade Width 6 in, Features Heavy-Duty, Handle Length 12 in, Handle Material Aluminum, Included Blade Manufacturer Part Number 10-195-01, Includes Cast Aluminum Scraper Head, Hardened Steel Locking Cam, Number of Functions Not Applicable, Overall Length 19 1/2 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Not Retractable, Tang Type Half

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.