Laminate Cutter, 8 in L Blade, Carbon Steel Blade, Steel

  • Mfr # 10-35

  • Zoro # G916250107


product price: $91.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-35
Zoro #
G916250107
UPC #
75378103509
Country of Origin
China

Description

The ROBERTS 8 in laminate and vinyl plank cutter is a flat blade tool designed to cut through laminate and vinyl plank flooring. Crafted of heavy-duty steel, this cutter is durable, yet lightweight for swift transportation from room to room. The zinc plated carbon steel blade features a blunt, non-sharp cutting edge that cuts with pressure using a push of the handle. The cutter prevents laminate from splitting, will not produce dust and may be safely used indoors without compromising air quality. This saves installers the time it takes to walk outside for every cut. This cutter pressure cuts laminate flooring up to 8 in wide and 10 mm thick and pressure cuts vinyl planks up to 8 in W and 4 mm THK. All cut edges should be placed against the wall and under a baseboard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.