Linoleum Roller, 35 Lb
Mfr # 10-935
Zoro # G1958205
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Application
Carpet, Cork, Linoleum, Other Floor Coverings, Sheet Vinyl, VCT
Capacity
35 Lbs.
Handle
Removable
Type
Lightweight
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-935
Zoro #
G1958205
UPC #
075378109358
Country of Origin
China
Dimensions
Handle Length
30 in
Overall Length
39 in
Overall Width
15 3/8 in
Extended Length - Maximum
39 in
Details
Item
Floor and Wall Roller
Application
Carpet, Cork, Linoleum, Other Floor Coverings, Sheet Vinyl, VCT
Capacity
35 Lbs.
Handle
Removable
Type
Lightweight
Construction
Steel
Characteristics
Inset Axles, Segmented Rollers To Exert Pressure On Uneven Surfaces
Product Type
Flooring Roller
Material
Steel
Roller Weight
35 lb
Description
Floor and Wall Roller, Extended Length - Maximum 39 in, Handle Length 30 in, Material Steel, Overall Width 15 3/8 in, Overall Length 39 in, Product Type Flooring Roller, Roller Weight 35 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.