Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Longneck Jamb Saw, 6 3/16 In, 120V, 7.5 Amp

  • Mfr # 10-56

  • Zoro # G2834982


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Motor
120V, 60 Hz, 9.6 Amp
No Load RPM
8,000 RPM
Blade
6 3/16 in Carbide Tooth
Arbor Size
5/8 in Dia, Blade Adapter 20mm
Includes
6 3/16 in Carbide Tipped Blade, Molded Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-56
Zoro #
G2834982
UPC #
075378105619
Country of Origin
China

Dimensions

Arbor Size
5/8 in Dia, Blade Adapter 20mm
Overall Length
18 in

Details

Item
Jamb Saw
Motor
120V, 60 Hz, 9.6 Amp
No Load RPM
8,000 RPM
Blade
6 3/16 in Carbide Tooth
Includes
6 3/16 in Carbide Tipped Blade, Molded Carrying Case
Characteristics
Height Adjustment from 0 to 1-1/16 in
Application
Trims Wood Door Jambs And Base Boards, Cuts Inside Corners And Under Toe Kicks
Dust Management Included
Dust Port
Current
7.5 A
Handle Type
Barrel Grip

Description

Longneck Jamb Saw, 120V, 60 Hz, 7.5 Amp Motor, 8000 No Load RPM, 6 3/16 In. Carbide Tooth Blade, Arbor Size 5/8 In. Dia, Blade Adapter 20mm, Height Adjustment from 0 to 1-1/16 In., Trims Wood Door Jambs And Base Boards, Cuts Inside Corners And Under Toe Kicks, Includes Molded Carrying Case And 6 3/16 In. Carbide Tipped Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.