Zoro Homepage

Multi-Floor Cutter, 26 in L, ABS Handle

  • Mfr # 10-942

  • Zoro # G315562412


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Handle Length
28 in
Cutting Length - Straight
13 in
Cutting Length - Diagonal
8 1/2 in
Blade Material
Tungsten
Overall Width
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-942
Zoro #
G315562412
UPC #
-
Country of Origin
China

Dimensions

Handle Length
28 in
Cutting Length - Straight
13 in
Cutting Length - Diagonal
8 1/2 in
Overall Width
13 1/4 in
Compatible Thickness - Maximum
5/8 in
Overall Length
26 in

Details

Item
Multi-Floor Cutter
Blade Material
Tungsten
Handle Material
ABS
Includes
4 mm thick tungsten blade, built-in light for precise cutting
Product Type
Multi-Floor Cutter

Description

Multi-Floor Cutter, Blade Material Tungsten, Compatible Thickness - Maximum 5/8 in, Cutting Length - Diagonal 8 1/2 in, Cutting Length - Straight 13 in, Handle Length 28 in, Handle Material ABS, Includes 4 mm thick tungsten blade, built-in light for precise cutting, Overall Length 26 in, Overall Width 13 1/4 in, Product Type Multi-Floor Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.