Zoro Homepage

Pro Pull Bar, 16-1/4 In, Steel

  • Mfr # 10-18-8

  • Zoro # G4598456


product price: $14.57
/ea

Key Features

Size
16-1/4 in Long
For Use With
Glue Down And Floating Flooring
Characteristics
Angled Profile, Soft-Felt Backing
Application
For Installing Tongue And Groove Flooring
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-18-8
Zoro #
G4598456
UPC #
075378010180
Country of Origin
China

Dimensions

Size
16-1/4 in Long
Extended Length - Maximum
16 1/4 in
Overall Length
16 1/4 in
Handle Length
16 1/4 in

Details

Item
Pull Bar
For Use With
Glue Down And Floating Flooring
Characteristics
Angled Profile, Soft-Felt Backing
Application
For Installing Tongue And Groove Flooring
Construction
Steel
Product Type
Pull Bar
Material
Steel

Description

Pull Bar, Extended Length - Maximum 16 1/4 in, Handle Length 16 1/4 in, Material Steel, Overall Length 16 1/4 in, Product Type Pull Bar, Roller Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.