Zoro Homepage

Replacement Stretcher Tube, Steel, 36 in L

  • Mfr # 10-230-10

  • Zoro # G5071857


product price: $64.95
/ea

Key Features

Impact Rated
No
Material
Steel
Overall Length
3 ft
For Use With
Also Fits Most Standard Carpet Stretchers, Junior Power Stretcher, Power-Lok Stretcher
Compatible with Manufacturer Model Number
10-237, 10-237V, 10-254, 10-254V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-230-10
Zoro #
G5071857
UPC #
075378000181
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 ft

Details

Item
Replacement Stretcher Tube
Impact Rated
No
Material
Steel
For Use With
Also Fits Most Standard Carpet Stretchers, Junior Power Stretcher, Power-Lok Stretcher
Compatible with Manufacturer Model Number
10-237, 10-237V, 10-254, 10-254V
Features
Adjustable Locking Tube
Accessory Type
Stretcher Tube
Compatible with Brand
Roberts
Product Type
Stretcher Tube
Compatible Manufacturer Part Number
10-237, 10-237V, 10-254, 10-254V
Compatible Manufacturer Model Number
10-237, 10-237V, 10-254, 10-254V
For Use with Mfr. Model Number
10-237, 10-254
For Use With Mfr. Model Number
10-237, 10-237V, 10-254, 10-254V
Compatible with Manufacturer Model No.
10-237, 10-237V, 10-254, 10-254V
Compatible with Mfr. Model No.
10-237, 10-237V, 10-254, 10-254V
For Use with Mfr Model Number
10-237, 10-237V, 10-254, 10-254V
Compatible Pump Manufacturer Part Number
10-237, 10-237V, 10-254, 10-254V
Compatible Mfr. Model Number
10-237, 10-237V, 10-254, 10-254V

Description

Replacement Stretcher Tube, Overall Length 3 ft, Product Type Stretcher Tube, Compatible with Grainger Part Number 1TGF7, 43Z124, Compatible with Manufacturer Model Number 10-237, 10-237V, 10-254, 10-254V, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.