Stair Tool
Mfr # 10-521
Zoro # G2559672
product price: $25.99
/eaKey Features
Size
3 1/2 in Wide
Construction
Forged, Chrome Plated Steel
Application
Sets/Drives/Creases Carpet Into Tack Strip, Gullies, Along Wall Line and Into Stairway Crevices
Characteristics
Cushion Slip-resistant Handle With Checkered Head
Product Type
Stair Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-521
Zoro #
G2559672
UPC #
075378105213
Country of Origin
Taiwan, Province of China
Dimensions
Size
3 1/2 in Wide
Overall Width
4 in
Details
Item
Stair Tool
Construction
Forged, Chrome Plated Steel
Application
Sets/Drives/Creases Carpet Into Tack Strip, Gullies, Along Wall Line and Into Stairway Crevices
Characteristics
Cushion Slip-resistant Handle With Checkered Head
Product Type
Stair Tool
Material
Steel
Description
Stair Tool, Overall Width 4 in, Product Type Stair Tool, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.