Zoro Homepage

Tack Strip, 7/8 Inx4 ft, Wood/Concrete, Pk3

  • Mfr # 20-5313AC

  • Zoro # G3993412


product price: $10.15
/pk 3, $3.38/ea

Key Features

Size
7/8 in x 4 ft
Construction
Douglas Fir
For Use With
Wood or Concrete
Characteristics
Pre-Started Hardened, High-Carbon Nails, 60 Deg. Angled Pins, Beveled Edges
Includes
Hardware and 3 Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-5313AC
Zoro #
G3993412
UPC #
010306108706
Country of Origin
China

Dimensions

Size
7/8 in x 4 ft
Overall Length
4 ft
Overall Height
7/8 in

Details

Item
Carpet Tack Strip
Construction
Douglas Fir
For Use With
Wood or Concrete
Characteristics
Pre-Started Hardened, High-Carbon Nails, 60 Deg. Angled Pins, Beveled Edges
Includes
Hardware and 3 Strips
Application
Dual Purpose
Product Type
Tack Strip
Material
Wood

Description

Carpet Tack Strip, Material Wood, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.