Zoro Homepage
This item is Discontinued.
Roberts Trowel, Flat Top V, 4-1/2 x 11 in, Steel 10-833

Trowel, Flat Top V, 4-1/2 x 11 in, Steel (Discontinued)

  • Mfr # 10-833
  • Zoro # G5123447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-833
Zoro #
G5123447
UPC #
075378108337
Country of Origin
China

Dimensions

Length (In.)
11 in
Width (In.)
4 1/2 in
Blade Length
11 in
Blade Width
4 1/2 in
Notch Depth
1/8 in
Notch Width
1/8 in

Details

Item
Comfort Grip Trowel
End Type
Flat Top V
Material
Polished Spring Steel
Characteristics
10 Degrees Angle, 3/32 in x 3/32 in x 3/32 in V-Notch
Handle Design
Contoured, Orange
Handle
Cushioned Action Grip
Notch Shape
V
Blade Shape
V
Handle Material
SoftGrip
Features
Durable
Product Type
Comfort Grip Trowel
Notch Spacing
1/8 in
Blade Material
Stainless Steel
Handle Style
Cushioned
Compatible Primary Material
Concrete

Description

The Roberts 10-833 Trowel is the perfect tool for working with concrete. It is designed to produce a smooth finish on any flat surface. The polished spring steel trowel features a flat top V end, which provides greater accuracy and control when smoothing out surfaces. With an orange cushioned action grip handle, you can work for hours without experiencing fatigue or discomfort. Its 11 in. length makes it easy to use even in tight spaces, while its 4 1/2 in width ensures that your job will be done quickly and efficiently. When it comes to working with concrete, there is no better option than the Roberts 10-833 Trowel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.