Zoro Homepage

Vinyl Tile Cutter, 12 x 12 In Capacity

  • Mfr # 30002

  • Zoro # G2542495


product price: $71.37
/ea

Key Features

Application
Vinyl Flooring
Capacity
Cuts Vinyl Tile up to 12 in x 12 in
Handle
Ergonomic
Size
7 1/2 W x 17 D x 3 in H
Type
Quick Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30002
Zoro #
G2542495
UPC #
010306300025
Country of Origin
China

Dimensions

Size
7 1/2 W x 17 D x 3 in H
Handle Length
6 in
Overall Length
17 in
Compatible Thickness - Maximum
1/4 in
Overall Width
7 1/2 in
Cutting Length - Diagonal
8 in
Cutting Length - Straight
12 in

Details

Item
Vinyl Tile Cutter
Application
Vinyl Flooring
Capacity
Cuts Vinyl Tile up to 12 in x 12 in
Handle
Ergonomic
Type
Quick Cut
Construction
Die Cast Aluminum Base w/Hardened Steel Blades
Includes
Built-In Measuring Guide
Product Type
Tile Cutter
Blade Material
Steel
Handle Material
Cast Aluminum

Description

Vinyl Tile Cutter, Blade Material Steel, Compatible Thickness - Maximum 1/4 in, Cutting Length - Diagonal 8 in, Cutting Length - Straight 12 in, Handle Length 6 in, Handle Material Cast Aluminum, Includes Built-In Measuring Guide, Overall Length 17 in, Overall Width 7 1/2 in, Product Type Tile Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.