Zoro Homepage

Air Sensing Switches

  • Mfr # 2374-522

  • Zoro # G522254193


product price: $47.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2374-522
Zoro #
G522254193
UPC #
662013261979
Country of Origin
United States

Description

Air Sensing Switches, Application Air Conditioning, Compatible with Series 2374 Series, Contact Form SPDT, Electrical Connection Type Quick Connect Terminals, Electrical Rating 1/10 HP @120 to 277 VAC, Housing Color Clear; Blue, Housing Material Polycarbonate, Housing Type Open Mounted, Includes Bracket, Orifices, and 2 feet of 3/16 In. ID Silicon-Cured Tubing., SPDT Switch, Input Voltage 120 to 277 VAC, Maximum Differential Pressure Setting 2 in wc, Maximum Operating Temperature 88 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.